Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Padded Divider Case, 16"L x 13"W x 6-7/8"D 1454

Desert Tan Padded Divider Case, 16"L x 13"W x 6-7/8"D (Discontinued)

  • Mfr # 1454
  • Zoro # G1110790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1454
Zoro #
G1110790
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6-7/8"
Overall Length
16"
Overall Width
13"

Details

Color
Desert Tan
Water and Air Tight O-Ring
IP67
Case Type
Padded Divider Case
Item
Padded Divider Case

Description

Case 1454 with Padded Divider,Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.