Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510LFC
Zoro #
G1110921
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
9"
Overall Length
22"
Overall Width
13.81"
Details
Color
Desert Tan
Material
Polypropylene
Features
Includes Foam
Yes
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Top and Side Handles
Case Type
Rolling Case
Item
Rolling Case
Description
Case 1510 with Foam & Sleeve,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.