Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520
Zoro #
G1111168
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
7.41"
Overall Length
19.78"
Overall Width
15.77"
Details
Color
Silver
Material
Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Item
Carrying Case
Case Type
Carrying Case
Description
Case 1520 with Foam,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.