
Olive Drab Green Carrying Case, 24.39"L x 19.36"W x 8.79"D (Discontinued)
- Mfr # 1600
- Zoro # G1111411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600
Zoro #
G1111411
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
8.79"
Overall Length
24.39"
Overall Width
19.36"
Details
Color
Olive Drab Green
Material
Polypropylene
Features
Watertight, Crushproof, Dustproof; Open Cell Core with Solid Wall Design - Strong; Light Weight; O-Ring Seal; Automatic Pressure Equalization Valve; Stainless Steel Hardware and Padlock Protectors
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Item
Carrying Case
Case Type
Carrying Case
Description
Case 1600 with Foam,Outdoor Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.