Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Padded Divider Case, 24.64"L x 19.39"W x 13.78"D 1624

Desert Tan Padded Divider Case, 24.64"L x 19.39"W x 13.78"D (Discontinued)

  • Mfr # 1624
  • Zoro # G1111518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624
Zoro #
G1111518
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13.78"
Overall Length
24.64"
Overall Width
19.39"

Details

Color
Desert Tan
Includes
Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
Material
Copolymer
Features
Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant and Corrosion Proof, Its Exclusive 1/4" (6.4 mm) Neoprene O-ring and ABS Latches Seal Perfectly, It is Equipped with 2" (5 cm) Hard Rubber Transport Wheels, A Retractable Extension Handle and Multiple Fold Down Carrying Handles. Equipment can Fit into the Padded Dividers for Total Subjection and Protection Against Impact, Vibration or Shock
Case Type
Padded Divider Case
Item
Padded Divider Case

Description

Case 1624 with Padded Dividers,Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.