Olive Drab Green Padded Divider Case, 24.64"L x 19.39"W x 13.78"D (Discontinued)
- Mfr # 1624
- Zoro # G1111457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1624
Zoro #
G1111457
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
13.78"
Overall Length
24.64"
Overall Width
19.39"
Details
Color
Olive Drab Green
Includes
Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
Material
Copolymer
Features
Item
Padded Divider Case
Case Type
Padded Divider Case
Description
Case 1624 with Pdded Dvdrs,Outdoor Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.