Desert Tan Padded Divider Case, 31.59"L x 20.47"W x 12.45"D (Discontinued)
- Mfr # 1654
- Zoro # G1111588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1654
Zoro #
G1111588
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12.45"
Overall Length
31.59"
Overall Width
20.47"
Details
Color
Desert Tan
Material
Copolymer
Features
Watertight, Dustproof, Crushproof; Equipped with Padded Dividers for Total Equipment Protection; 7" Extension Handle; Large Side Trunk Handles; Seven Large Latches; 2" Hard Rubber Transport Wheels and A Atmospheric Pressure Purge Valve
Number of Wheels
4
Handle Style
Fold Down Handle
Case Type
Padded Divider Case
Item
Padded Divider Case
Description
Case 1654 with Padded Dividers,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.