Zoro Homepage
This item is Discontinued.
Pelican High Visibility Yellow LED Flashlight, Alkaline C, 161lm 2010PL

High Visibility Yellow LED Flashlight, Alkaline C, 161lm (Discontinued)

  • Mfr # 2010PL
  • Zoro # G1112610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010PL
Zoro #
G1112610
UPC #
-
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
8.11"

Details

Item
LED Flashlight,Safety Certfd,Yellow/Glow
Lamp Type
Led
Body Color
High Visibility Yellow
Flashlight Battery Type
Alkaline
Lumens
161
Run Time on High Setting
22 hr.
Number of Batteries
3
Safety Rated
Class I, Division 1/Class II, Division 1/Class III, Div. 1
Maximum Lumens Output
161

Description

LED Flashlight,Safety Certfd,Yellow/Glow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.