Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I1010
Zoro #
G1531728
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
2.12"
Overall Width
4.06"
Overall Length
5.88"
Details
Item
Ipod Case,Black
Color
Black
Material
polycarbonate
Water and Air Tight O-Ring
Thermoplastic Rubber
Includes Foam
Yes
Features
Description
Ipod Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.