Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I1010
Zoro #
G1531667
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
2.12"
Overall Width
4.06"
Overall Length
5.88"
Details
Item
Ipod Case,White
Color
White
Material
polycarbonate
Features
Includes Foam
Yes
Water and Air Tight O-Ring
Thermoplastic Rubber
Description
Ipod Case,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.