Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Nemo Led Dive Light, Blue/Glow 1960N

Nemo Led Dive Light, Blue/Glow (Discontinued)

  • Mfr # 1960N
  • Zoro # G1531822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960N
Zoro #
G1531822
UPC #
-
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.48"

Details

Lamp Type
Led
Flashlight Grouping Type
Dive Light
Number of Batteries
2
Lumens
87
Body Color
Blue
Flashlight Battery Type
Alkaline
Maximum Lumens Output
87
Item
Nemo Led Dive Light,Blue/Glow
Flashlight Body Material
ABS Resin
Run Time on High Setting
2.5 hr.

Description

Nemo Led Dive Light,Blue/Glow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.