Shop PELICAN PRODUCTS
See all product information
Create Account
Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black
Mfr # 1400-000-110
Zoro # G902592846
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
For Use With
1400 Case include Pick and Pluck foam.
Lock Type
Padlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1400-000-110
- Zoro #
- G902592846
- UPC #
- 19428015602
- Country of Origin
- Mexico
Details
- Material
- Polycarbonate
- For Use With
- 1400 Case include Pick and Pluck foam.
- Lock Type
- Padlock
Description
PELICAN 1400 WATERTIGHT SMALL CASE WITH FOAM 13-3/8" X 11-5/8" X 6", BLACK THE PELICAN PROTECTOR CASE IS A RUGGED, WATERTIGHT, DUSTPROOF, CHEMICAL-RESISTANT AND CORROSION-PROOF HARD CASE USED TO CARRY EQUIPMENT THAT NEEDS TO BE PROTECTED. IT IS MADE OF AN ULTRA-HIGH IMPACT POLYPROPYLENE STRUCTURAL THAT MAKES IT EXTREMELY STRONG AND DURABLE. IT HAS A NEOPRENE O-RING, EASY OPEN DOUBLE THROW LATCHES AND LOCKING HASPS FOR TIGHT SECURE CLOSURE. FEATURES AN AUTOMATIC PRESSURE EQUALIZATION VALVE TO RELEASE BUILT-UP AIR PRESSURE. FEATURES:
- OPEN CELL CORE WITH SOLID WALL DESIGN - STRONG, LIGHT WEIGHT O-RING SEAL AUTOMATIC PRESSURE EQUALIZATION VALVE - BALANCES INTERIOR PRESSURE, KEEPS WATER OUT STAINLESS STEEL PADLOCK PROTECTORS COMFORTABLE RUBBER OVER-MOLDED HANDLE STAINLESS STEEL HARDWARE PICK N PLUCKTM WITH CONVOLUTED LID FOAM PERSONALIZED NAMEPLATE SERVICE AVAILABLE WATERTIGHT, CRUSHPROOF, AND DUSTPROOF EASY OPEN DOUBLE THROW LATCHES