Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prot Air Case, 6.5 in, Press and Pull, Black

  • Mfr # 1507AIRTP

  • Zoro # G2827057


product price: $335.95
/ea
Free Shipping & Returns

Key Features

Includes
Trekpak
Color
Black
Material
Plastic
Features
Protective Air Case
Volume Capacity
0.85 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507AIRTP
Zoro #
G2827057
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
8 1/2 in
Overall Length
16 7/8 in
Inside Length
15 1/8 in
Overall Width
14 1/8 in
Bottom Depth
6 1/2 in
Overall Depth
9 1/4 in
Lid Depth
2 in
Inside Width
11 3/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Trekpak
Color
Black
Material
Plastic
Features
Protective Air Case
Volume Capacity
0.85 cu ft
Weight
6 lb
Min. Temp. Rating
-60 Degrees F
Handle Style
Folding
Finish
Unfinished
Max. Temp. Rating
160 Degrees F
Number of Wheels
0
Standards
DEF STAN 81-41
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
Yes
Includes Foam
No
Number of Latches
2
Item
Protective Case
Series
1507
Pressure Valve Type
Automatic
Closure Type
Press and Pull Latches
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
160 Degrees F
Resistant To
Crush, Dust, Water
Foam Design
Dividers

Description

Protective Case, Bottom Depth 6 1/2 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 1/2 in, Inside Length 15 1/8 in, Inside Width 11 3/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.