Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prot Air Case, 9 39/64 in, PrPu, Blk

  • Mfr # 1607AIRWD

  • Zoro # G2829610


product price: $539.95
/ea
Free Shipping & Returns

Key Features

Includes
Dividers
Color
Black
Material
Plastic
Features
Protective Air Case
Handle Style
Recessed, Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607AIRWD
Zoro #
G2829610
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 3/4 in
Inside Width
15 7/8 in
Lid Depth
2 in
Overall Depth
13 1/4 in
Overall Length
24 1/8 in
Inside Length
21 in
Bottom Depth
9 5/8 in
Inside Depth
11 5/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Dividers
Color
Black
Material
Plastic
Features
Protective Air Case
Handle Style
Recessed, Telescoping
Handle Style - Protective Cases
Recessed, Telescoping
Number of Latches
2
Number of Wheels
2
Item
Protective Case
Water and Air Tight O-Ring
Yes
Weight
13 lb
Min. Temp. Rating
-60 Degrees F
Volume Capacity
2.24 cu ft
Includes Foam
No
Max. Temp. Rating
160 Degrees F
Standards
DEF STAN 81-41
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Closure Type
Press and Pull Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1607
Mobility
Mobile
Minimum Operating Temperature
-60 Degrees F
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
160 Degrees F
IP/NEMA Rating
IP67
Foam Design
Dividers

Description

Protective Case, Bottom Depth 9 5/8 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 11 5/8 in, Inside Length 21 in, Inside Width 15 7/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.