Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prot AirCase, 9 39/64 in, PrPu, Blk

  • Mfr # 1607AIR

  • Zoro # G5528057


product price: $403.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Overall Depth
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607AIR
Zoro #
G5528057
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 1/4 in
Overall Length
24 1/8 in
Bottom Depth
9 5/8 in
Inside Width
15 7/8 in
Inside Length
21 in
Inside Depth
11 5/8 in
Overall Width
18 3/4 in
Lid Depth
2 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Item
Protective Case
Min. Temp. Rating
-60 Degrees F
Handle Style
Recessed, Telescoping
Number of Wheels
2
Standards
DEF STAN 81-41
Includes Foam
Yes
Handle Style - Protective Cases
Recessed, Telescoping
Max. Temp. Rating
160 Degrees F
Finish
Unfinished
Weight
16 lb
Volume Capacity
2.24 cu ft
Water and Air Tight O-Ring
Yes
Number of Latches
2
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
160 Degrees F
Mobility
Mobile
Closure Type
Press and Pull Latches
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-60 Degrees F
Includes Foam Insert
Foam Insert Included
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Series
1607

Description

The Pelican 016070-0001-110-G Protective Air Case is the perfect solution for transporting your tools. It has a sleek design and is lightweight, so you can take it with you wherever you go. This black plastic case has a sleek design and features recessed telescoping handles. The interior is foam lined, so you can store your tools securely inside the case. Its overall depth, length and width are 13 in., 24 in., and 19 in. respectively. The Pelican Hard Case has a volume capacity of 2.24 cu ft. This Pelican Hard Case is an essential item to have on hand when it comes to transporting your tools safely from one place to another.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.