Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtAirCase, 11.203125 in, PrPu, Blk

  • Mfr # 1637AIR

  • Zoro # G5521057


product price: $489.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Water Proof, O-ring Seal, Pick N Pluck Foam, Pressure Relief Valve, Wheels, Pull Handle, Crush Proof, Card Holder, Rubber Over-molded Handle, Dust Proof, Lightweight, Automatic Purge Valve
Water and Air Tight O-Ring
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1637AIR
Zoro #
G5521057
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 7/8 in
Inside Width
17 1/2 in
Bottom Depth
11 1/4 in
Inside Depth
13 1/4 in
Lid Depth
2 in
Overall Width
20 5/8 in
Width
20.7"
Overall Length
26 5/8 in
Inside Length
23 1/2 in
Depth
14.9"
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Water Proof, O-ring Seal, Pick N Pluck Foam, Pressure Relief Valve, Wheels, Pull Handle, Crush Proof, Card Holder, Rubber Over-molded Handle, Dust Proof, Lightweight, Automatic Purge Valve
Water and Air Tight O-Ring
Yes
Weight
19 lb
Includes Foam
Yes
Finish
Unfinished
Min. Temp. Rating
-60 Degrees F
Max. Temp. Rating
160 Degrees F
Number of Latches
2
Number of Wheels
2
Latch
Padlock, Latch
Standards
DEF STAN 81-41
Handle Style
Recessed, Telescoping
Volume Capacity
3.15 cu ft
Item
Protective Case
Handle Style - Protective Cases
Recessed, Telescoping
Application
Business Card, Gear
Resistant To
Crush, Dust, Water
Closure Type
Press and Pull Latches
Pressure Valve Type
Automatic
Maximum Operating Temperature
160 Degrees F
Series
1637
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Minimum Operating Temperature
-60 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Application/Usage
Gear;Business Card

Description

This Pelican 016370-0001-110 Protective Air Case is perfect for storing and transporting items such as handguns, firearms, tools, and other valuables. This protective air case has a volume capacity of 3.15 cu ft. The black plastic exterior makes it durable and weather resistant. It has a recessed handle with a telescoping feature for easy transportation. With its 3.15 cu ft volume capacity, this Pelican 016370-0001-110 Protective Air Case will meet your storage needs without any problem at all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.