Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtAirCase, 11.203125 in, PrPu, Blk

  • Mfr # 1637AIRWD

  • Zoro # G2827267


product price: $624.95
/ea
Free Shipping & Returns

Key Features

Includes
Dividers
Color
Black
Material
Plastic
Features
Protective Air Case
Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1637AIRWD
Zoro #
G2827267
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
17 1/2 in
Overall Length
26 5/8 in
Overall Width
20 5/8 in
Lid Depth
2 in
Inside Depth
13 1/4 in
Bottom Depth
11 1/4 in
Inside Length
23 1/2 in
Overall Depth
14 7/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Dividers
Color
Black
Material
Plastic
Features
Protective Air Case
Weight
15 lb
Max. Temp. Rating
160 Degrees F
Finish
Unfinished
Handle Style
Recessed, Telescoping
Handle Style - Protective Cases
Recessed, Telescoping
Standards
DEF STAN 81-41
Item
Protective Case
Volume Capacity
3.15 cu ft
Number of Latches
2
Min. Temp. Rating
-60 Degrees F
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Includes Foam
No
Maximum Operating Temperature
160 Degrees F
Series
1637
Minimum Operating Temperature
-60 Degrees F
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Mobility
Mobile
Pressure Valve Type
Automatic
Closure Type
Press and Pull Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Dividers

Description

Protective Case, Bottom Depth 11 1/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 13 1/4 in, Inside Length 23 1/2 in, Inside Width 17 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.