Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtAirCase, 5 7/16 in, PrPu, Blk

  • Mfr # 1745AIR

  • Zoro # G2827020


product price: $469.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745AIR
Zoro #
G2827020
UPC #
-
Country of Origin
United States

Dimensions

Lid Depth
2 1/2 in
Inside Width
16 3/4 in
Overall Width
19 3/8 in
Bottom Depth
5 1/2 in
Inside Length
44 in
Overall Length
46 3/4 in
Overall Depth
8 3/4 in
Inside Depth
8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Includes Foam
Yes
Handle Style - Protective Cases
Folding
Number of Latches
2
Weight
17 lb
Item
Protective Case
Number of Wheels
2
Min. Temp. Rating
-60 Degrees F
Standards
DEF STAN 81-41
Water and Air Tight O-Ring
Yes
Max. Temp. Rating
160 Degrees F
Handle Style
Folding
Finish
Unfinished
Volume Capacity
3.39 cu ft
Maximum Operating Temperature
160 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Mobility
Mobile
Closure Type
Press and Pull Latches
Minimum Operating Temperature
-60 Degrees F
Pressure Valve Type
Automatic
Resistant To
Dust, Water
Series
1745
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 in, Inside Length 44 in, Inside Width 16 3/4 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.