Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtAirCase, 6.49 in, Press and Pull, Black

  • Mfr # 1507AIRNF

  • Zoro # G5524873


product price: $196.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Number of Latches
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507AIRNF
Zoro #
G5524873
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 1/8 in
Overall Depth
9 1/4 in
Inside Width
11 3/8 in
Inside Depth
8 1/2 in
Bottom Depth
6 1/2 in
Inside Length
15 1/8 in
Lid Depth
2 in
Overall Length
16 7/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Number of Latches
2
Weight
5 lb
Finish
Unfinished
Water and Air Tight O-Ring
Yes
Min. Temp. Rating
-60 Degrees F
Standards
DEF STAN 81-41
Volume Capacity
0.85 cu ft
Handle Style
Folding
Max. Temp. Rating
160 Degrees F
Number of Wheels
0
Item
Protective Case
Handle Style - Protective Cases
Folding
Includes Foam
No
Pressure Valve Type
Automatic
Series
1507
Closure Type
Press and Pull Latches
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-60 Degrees F
Includes Foam Insert
Foam Insert Not Included
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
160 Degrees F
IP/NEMA Rating
IP67
Foam Design
No Foam

Description

Protective Case, Bottom Depth 6 1/2 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 1/2 in, Inside Length 15 1/8 in, Inside Width 11 3/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.