Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtAirCase, 6.5 in, Press and Pull, Black

  • Mfr # 1557AIR

  • Zoro # G5527533


product price: $280.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Overall Width
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1557AIR
Zoro #
G5527533
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 1/8 in
Inside Depth
9 3/4 in
Lid Depth
2 in
Bottom Depth
7 3/4 in
Overall Depth
9 3/4 in
Inside Width
13 in
Overall Length
16 7/8 in
Inside Length
17 3/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Item
Protective Case
Min. Temp. Rating
-60 Degrees F
Number of Latches
2
Standards
DEF STAN 81-41
Volume Capacity
0.85 cu ft
Handle Style - Protective Cases
Folding
Finish
Unfinished
Number of Wheels
0
Weight
8.2 lb
Handle Style
Folding
Water and Air Tight O-Ring
Yes
Max. Temp. Rating
160 Degrees F
Includes Foam
Yes
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-60 Degrees F
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Closure Type
Press and Pull Latches
Series
1507
Pressure Valve Type
Automatic
Foam Design
Convoluted, Pick and Pluck, Solid

Description

Protective Case, Bottom Depth 7 3/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 9 3/4 in, Inside Length 17 3/8 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.