Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtAirCase, 7 45/64 in, PrPu, Blk

  • Mfr # 1557AIRNF

  • Zoro # G5528093


product price: $249.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Min. Temp. Rating
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1557AIRNF
Zoro #
G5528093
UPC #
-
Country of Origin
United States

Dimensions

Bottom Depth
7 3/4 in
Overall Depth
10 1/2 in
Lid Depth
2 in
Inside Length
17 3/8 in
Inside Depth
9 3/4 in
Overall Width
15 3/4 in
Overall Length
19 1/4 in
Inside Width
13 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Min. Temp. Rating
-60 Degrees F
Number of Wheels
0
Finish
Unfinished
Volume Capacity
1.27 cu ft
Includes Foam
No
Standards
DEF STAN 81-41
Number of Latches
2
Handle Style
Folding
Weight
6 lb
Water and Air Tight O-Ring
Yes
Handle Style - Protective Cases
Folding
Item
Protective Case
Max. Temp. Rating
160 Degrees F
IP/NEMA Rating
IP67
Mobility
Stationary
Minimum Operating Temperature
-60 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
Press and Pull Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1507
Pressure Valve Type
Automatic
Maximum Operating Temperature
160 Degrees F
Foam Design
No Foam

Description

Protective Case, Bottom Depth 7 3/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 3/4 in, Inside Length 17 3/8 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.