ProtAirCase, 9 39/64 in, PrPu, Blk
Mfr # 1607AIRNF
Zoro # G5524313
product price: $336.95
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
Plastic
Features
Protective Air Case
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1607AIRNF
Zoro #
G5524313
UPC #
-
Country of Origin
United States
Dimensions
Lid Depth
2 in
Inside Width
15 7/8 in
Inside Length
21 in
Overall Width
18 3/4 in
Overall Depth
13 1/4 in
Inside Depth
11 5/8 in
Bottom Depth
9 5/8 in
Overall Length
24 1/8 in
Padlock Hole Diameter
5/16 in
Description
Protective Case, Bottom Depth 9 5/8 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 11 5/8 in, Inside Length 21 in, Inside Width 15 7/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.