Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican ProtCase, 12 9/64 in, DblThrw, Desert Tan 1630NF

ProtCase, 12 9/64 in, DblThrw, Desert Tan (Discontinued)

  • Mfr # 1630NF
  • Zoro # G7677853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630NF
Zoro #
G7677853
UPC #
019428068172
Country of Origin
United States

Dimensions

Overall Depth
17 1/2 in
Inside Length
27 3/4 in
Inside Depth
15 1/2 in
Lid Depth
3 1/4 in
Overall Length
31 1/4 in
Inside Width
21 in
Overall Width
24 1/4 in
Bottom Depth
12 1/8 in
Width
24.2"
Height
31.3"
Depth
17.5"
Caster Wheel Diameter
5 1/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
4 Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Beige
Material
Plastic
Features
Airtight, Dustproof and Chemical Resistant, Watertight
Volume Capacity
5.21 cu ft
Foam Material
None
Load Capacity
350 lb
Number of Wheels
4
Mfr. Series
1630
Case Type
Rolling Case
Includes Foam
No
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Weight
31 lb
Item
Protective Case
Latch
Double Throw
Standards
DEF STAN 81-41, STANAG 4280
Wheel Type
Rigid
Handle Style
Folding, Telescoping
Water and Air Tight O-Ring
Polymer
Finish
Unfinished
Application
Multipurpose
Stackable
Stacking Capable
Caster Type
Rigid
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
Resistant To
Crush, Dust, Water
Weight Capacity
350 lb
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Mobility
Mobile
Series
1630
Number of Latches
7
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

If you are looking for a storage case that will protect your equipment from dust, dirt and other elements, this Pelican 1630NF Desert Tan Protective Case is the solution. The rolling case has an airtight, dustproof and chemical resistant design. The watertight feature allows it to keep out moisture as well. It is made of polypropylene which is strong enough to resist wear and tear. With its 31 1/4 in length, 24 1/4 in width and 17 1/2 in depth it offers plenty of space for storing your equipment. You can have peace of mind knowing that your valuable tools are safe with the Pelican 1630NF Desert Tan Protective Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.