Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican ProtCase, 14 9/64 in, DblThrw, Desert Tan 1660NF

ProtCase, 14 9/64 in, DblThrw, Desert Tan (Discontinued)

  • Mfr # 1660NF
  • Zoro # G7677966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660NF
Zoro #
G7677966
UPC #
019428087937
Country of Origin
United States

Dimensions

Bottom Depth
14 1/8 in
Inside Width
19 5/8 in
Overall Width
23 in
Inside Depth
17 5/8 in
Inside Length
28 1/4 in
Lid Depth
3 1/2 in
Overall Length
31 5/8 in
Overall Depth
19 1/2 in
Depth
19.5"
Width
23"
Height
31.6"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Airtight, Dustproof and Chemical Resistant, Watertight
Weight
34 lb
Number of Wheels
4
Min. Temp. Rating
-40 Degrees F
Latch
Double Throw
Item
Protective Case
Handle Style
Folding, Telescoping
Load Capacity
350 lb
Includes Foam
No
Water and Air Tight O-Ring
Polymer
Case Type
Rolling Case
Volume Capacity
5.66 cu ft
Max. Temp. Rating
210 Degrees F
Standards
DEF STAN 81-41, STANAG 4280
Handle Style - Protective Cases
Folding, Telescoping
Foam Material
None
Mfr. Series
1660
Finish
Unfinished
Application
Multipurpose
Weight Capacity
350 lb
IP/NEMA Rating
IP67
Series
1660
Number of Latches
7
Maximum Operating Temperature
210 Degrees F
Caster Type
Rigid
Mobility
Mobile
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
Double Throw
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 14 1/8 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 17 5/8 in, Inside Length 28 1/4 in, Inside Width 19 5/8 in, Lid Depth 3 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.