Zoro Homepage

ProtCase, 2 15/16 in, Double Throw, Black

  • Mfr # 1200NF

  • Zoro # G4788725


product price: $66.95
/ea

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof, O-Ring Seal, Watertight
Overall Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200NF
Zoro #
G4788725
UPC #
019428007577
Country of Origin
France

Dimensions

Overall Width
9 3/4 in
Lid Depth
1 1/4 in
Overall Length
10 5/8 in
Inside Depth
4 1/8 in
Bottom Depth
3 in
Overall Depth
4 7/8 in
Inside Width
7 1/8 in
Inside Length
9 1/4 in
Width
9.7"
Depth
4.9"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof, O-Ring Seal, Watertight
Latch
Double Throw
Foam Material
None
Water and Air Tight O-Ring
Polymer
Case Type
Micro Case
Mfr. Series
1200
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Includes Foam
No
Handle Style - Protective Cases
Folding
Standards
DEF STAN 81-41, STANAG 4280
Weight
2 lb
Load Capacity
10 lb
Volume Capacity
0.16 cu ft
Number of Wheels
0
Handle Style
Folding
Finish
Unfinished
Application
Equipment
Weight Capacity
10 lb
Series
1200
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Closure Type
Double Throw
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Number of Latches
2
Application/Usage
Equipment
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 4 1/8 in, Inside Length 9 1/4 in, Inside Width 7 1/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.