Zoro Homepage

ProtCase, 9 45/64 in, Double Throw, Black

  • Mfr # 1430

  • Zoro # G6071116


product price: $140.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Handle Style - Protective Cases
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430
Zoro #
G6071116
UPC #
019428077198
Country of Origin
United States

Dimensions

Bottom Depth
9 3/4 in
Overall Length
16 3/8 in
Overall Width
8 3/4 in
Inside Width
5 3/4 in
Lid Depth
2 in
Inside Depth
11 3/4 in
Inside Length
13 5/8 in
Overall Depth
13 1/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Handle Style - Protective Cases
Folding
Latch
Double Throw
Weight
6 lb
Item
Protective Case
Mfr. Series
Pelican Classic
Handle Style
Folding
Foam Style
Pick and Pack
Includes Foam
Yes
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Volume Capacity
0.53 cu ft
Load Capacity
20 lb
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Case Type
Carrying Case
Standards
DEF STAN 81-41, STANAG 4280
Finish
Unfinished
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polypropylene
Number of Latches
2
Series
1430
Weight Capacity
20 lb
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
Closure Type
Double Throw
Maximum Operating Temperature
210 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

The Pelican 1430 Black Protective Case is the ideal solution for transporting your valuable equipment. Its features ensure that it will keep your items safe and secure while you are on the go. This hard case storage case has an overall depth of 13 1/2 in., width of 9 5/8 in., inside width of 5 49/64 in., inside depth of 11 45/64 in., inside length of 13 9/16 in. and an overall length of 17 in. It is made from polypropylene, which makes it both lightweight and durable. The Pelican 1430 also comes with automatic pressure equalization valve, crush proof, double throw latches, dust proof, O-ring sealed and overmolded handles for enhanced durability. When it comes to protective cases, the Pelican 1430 Black Protective Case is a great choice that will meet all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.