Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H

  • Mfr # 1700

  • Zoro # G6147032


product price: $319.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700
Zoro #
G6147032
UPC #
019428054649
Country of Origin
United States

Dimensions

Inside Depth
5 1/4 in
Bottom Depth
3 1/2 in
Lid Depth
1 3/4 in
Overall Depth
6 1/8 in
Inside Length
35 3/4 in
Overall Width
16 in
Overall Length
38 1/8 in
Inside Width
13 1/2 in
Padlock Hole Diameter
5/16 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Weight
16 lb
Includes Foam
Yes
Load Capacity
136 lb
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Watertight
Number of Wheels
2
Handle Style - Protective Cases
Folding
Mfr. Series
Pelican Classic
Volume Capacity
1.47 cu ft
Handle Style
Folding
Latch
Double Throw
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Water and Air Tight O-Ring
Polymer
Maximum Operating Temperature
210 Degrees F
Finish
Unfinished
Resistant To
Crush, Dust, Water
Closure Type
Double Throw
Series
1700
Number of Latches
7
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Solid
IP/NEMA Rating
IP67
Caster Type
Rigid
Pressure Valve Type
Automatic
Foam Material
Polyurethane
Weight Capacity
136 lb
Mobility
Mobile
Minimum Operating Temperature
-40 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 35 3/4 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.