Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H

  • Mfr # 1750

  • Zoro # G6070827


product price: $344.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Bottom Depth
3 1/2 in
Latch
Double Throw
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750
Zoro #
G6070827
UPC #
019428001629
Country of Origin
United States

Dimensions

Bottom Depth
3 1/2 in
Overall Width
16 in
Inside Depth
5 1/4 in
Lid Depth
1 3/4 in
Overall Length
53 in
Inside Length
50 1/2 in
Inside Width
13 1/2 in
Overall Depth
6 1/8 in
Padlock Hole Diameter
5/16 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Latch
Double Throw
Features
1.3 lb Polyurethane Foam, Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Watertight
Standards
DEF STAN 81-41, STANAG 4280
Wheel Type
Rigid
Load Capacity
187 lb
Volume Capacity
2.07 cu ft
Includes
1.3 lb Polyurethane Foam
Max. Temp. Rating
210 Degrees F
Water and Air Tight O-Ring
Polymer
Mfr. Series
Pelican Classic
Includes Foam
Yes
Weight
25 lb
Handle Style - Protective Cases
Folding
Handle Style
Folding
Number of Wheels
2
Min. Temp. Rating
-40 Degrees F
Caster Type
Rigid
Foam Material
Polyurethane
Weight Capacity
187 lb
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Finish
Unfinished
Pressure Valve Type
Automatic
Series
1750
Foam Design
Convoluted, Solid
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Number of Latches
4
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 50 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.