Shop PELICAN

Protective Case, Beige

  • Mfr # 1150
  • Zoro # G4940451

product price: 
$
56.99
/ea

Key Features

Color
Beige
Material
Plastic, Rubber
Inside Length
8 1/4 in
Inside Width
5 3/4 in
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1150
Zoro #
G4940451
UPC #
019428101091
Country of Origin
United States
Item
Protective Case
Color
Beige
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.1 cu ft
Standards
DEF STAN 81 41, MIL STD 810G
Closure Type
Locking Flange
Water Tight Up To
1m for 30 min
Mfr. Series
1150
Construction
Copolymer Polypropylene, Rugged Foam Resin
For Use With
1150
Product Type
Protective Case
For Cylinder Volume
0.1 cu ft
Handle Style
Over-Molded Handle
Carrying Type
Handle
Handle Material
Rubber
Mount Type
Portable with Handle
Housing Material
Polypropylene
IP Rating
IP67
Lock Type
Lockable
Includes Foam Insert
Foam Insert Included
Series
1150
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Convoluted, Pick and Pluck, Solid
Front Closure
Locking Flange
Shell Material
Plastic, Rubber
Wire Color
Beige
Traction Material
Plastic, Rubber

Dimensions

Inside Length
8 1/4 in
Inside Width
5 3/4 in
Exterior Depth
4.37 in
Exterior Length
9.44 in
Exterior Width
7.8 in
Inside Depth
3.62 in
Exterior Height
4.29 in
Inside Height
3.75 in

Description

Protective Case, Closure Type Locking Flange, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 3.62 in, Inside Length 8 1/4 in, Inside Width 5 3/4 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards DEF STAN 81 41, MIL STD 810G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.