Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, Black, 10-5/8 in.L

  • Mfr # 1300

  • Zoro # G6177035


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
O-Ring Sealed, Double Throw Latches, Overmolded Handles, Watertight, Dust Proof, Crush Proof, Automatic Pressure Equalization Valve, Pick-N-Pluck Foam
Handle Style
Over-Molded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300
Zoro #
G6177035
UPC #
019428101176
Country of Origin
United States

Dimensions

Overall Length
10.62"
Overall Width
9.68"
Inside Length
9 1/8 in
Inside Depth
6.625 in
Exterior Depth
6.875 in
Exterior Length
10.7 in
Exterior Width
9.76 in
Overall Depth
6.87"
Inside Width
7 in
Exterior Height
6.89 in
Inside Height
6.15 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
O-Ring Sealed, Double Throw Latches, Overmolded Handles, Watertight, Dust Proof, Crush Proof, Automatic Pressure Equalization Valve, Pick-N-Pluck Foam
Handle Style
Over-Molded Handle
Mfr. Series
Pelican Classic
Water and Air Tight O-Ring
Polymer
Item
Protective Case
Water Tight Up To
1m for 30 min
Standards
Def Stan 81-41/STANAG 4280, IP67, MIL C-4150J
Includes Foam
Yes
Case Type
Carrying Case
Construction
Copolymer Polypropylene
Product Type
Protective Case
Housing Material
Polypropylene
Lock Type
Lockable
Closure Type
Latch
Carrying Type
Handle
For Use With
Pelican Classic
Mount Type
Portable with Handle
For Cylinder Volume
0.23 cu ft
Handle Material
Rubber
IP Rating
IP67
Volume Capacity
0.23 cu ft
Series
1300
Foam Design
Convoluted, Pick and Pluck, Solid
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Closure Type Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 6.625 in, Inside Length 9 1/8 in, Inside Width 7 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards Def Stan 81-41/STANAG 4280, IP67, MIL C-4150J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.