Zoro Homepage
This item is Discontinued.
Pelican Black Protective Case, 19.87"L x 13.93"W x 4.68"D 1490-008-110

Black Protective Case, 19.87"L x 13.93"W x 4.68"D (Discontinued)

  • Mfr # 1490-008-110
  • Zoro # G6223752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490-008-110
Zoro #
G6223752
UPC #
019428101299
Country of Origin
United States

Dimensions

Overall Depth
4.68"
Overall Length
19.87"
Overall Width
13.93"
Exterior Length
19.875 in
Inside Length
17.75 in
Exterior Width
13.9375 in
Inside Width
11.375 in
Exterior Depth
4.6875 in
Inside Depth
4.125 in

Details

Color
Black
Includes
Lid Organizer and Shoulder Strap
Material
ABS
Features
Double Safety Locking Latches with Keys, Open Cell Core with Solid Wall Design - Strong, Light Weight, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Construction
Copolymer Polypropylene
Standards
Def Stan 81-41/Stanag 4280
Item
Protective Case
Mfr. Series
Pelican Classic
Case Type
Carrying Case
Water Tight Up To
1m for 30 min

Description

Protective Case, Mfr. Series Pelican Classic, Color Black, Construction Copolymer Polypropylene, Exterior Length 19.875 in, Exterior Width 13.9375 in, Exterior Depth 4.6875 in, Inside Length 17.75 in, Inside Width 11.375 in, Inside Depth 4.125 in, Water Tight Up To 1m for 30 min, Standards Def Stan 81-41/STANAG 4280, Includes High Density Pick-N-Pluck Foam, Lid Organizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.