Shop PELICAN
See all product information
Create Account
Protective Case, Blue
- Mfr # 1050
- Zoro # G3838633
product price:Â
$
31.49
/ea
Key Features
Color
Blue
Material
Polycarbonate
Inside Length
6 1/4 in
Inside Width
3 5/8 in
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050
- Zoro #
- G3838633
- UPC #
- 019428101008
- Country of Origin
- United States
- Item
- Protective Case
- Color
- Blue
- Material
- Polycarbonate
- Features
- Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
- Includes
- Carabiner
- Volume Capacity
- 0.04 cu ft
- Standards
- 03TEST1242, EN60529: 1992, IEC529: 1989
- Closure Type
- Latch
- Construction
- Polycarbonate
- Mfr. Series
- 1050
- Water Tight Up To
- 1m for 30 min
- For Use With
- Smartphones
- Product Type
- Protective Case
- Lock Type
- Lockable
- Mount Type
- Carabiner
- Resistance Properties
- Water Resistant
- IP Rating
- IP67
- For Cylinder Volume
- 0.04 cu ft
- Housing Material
- Polycarbonate
- Resistant To
- Water
- IP/NEMA Rating
- IP67
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Series
- 1050
- Foam Design
- No Foam
Dimensions
- Inside Length
- 6 1/4 in
- Inside Width
- 3 5/8 in
- Exterior Length
- 7.99 in
- Exterior Width
- 5.06 in
- Exterior Depth
- 3.12 in
- Inside Depth
- 2.75 in
- Exterior Height
- 3.12 in
- Inside Height
- 2.75 in
Description
Protective Case, Closure Type Latch, Color Blue, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Inside Depth 2.75 in, Inside Length 6 1/4 in, Inside Width 3 5/8 in, Material Polycarbonate, IP/NEMA Rating IP67, Standards 03TEST1242, EN60529: 1992, IEC529: 1989
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.