Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, Orang, 24.25x19.43x8.68In

  • Mfr # 1600

  • Zoro # G4960557


product price: $269.95
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Plastic, Rubber
Inside Length
21 1/2 in
Inside Width
16 1/2 in
Weight
14.11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600
Zoro #
G4960557
UPC #
019428101473
Country of Origin
United States

Dimensions

Inside Length
21 1/2 in
Inside Width
16 1/2 in
Exterior Length
24.39 in
Exterior Width
19.36 in
Exterior Depth
8.68 in
Inside Depth
7.87 in
Length
24.3"
Width
19.4"
Exterior Height
8.79 in
Inside Height
7.99 in

Details

Item
Protective Case
Color
Orange
Material
Plastic, Rubber
Weight
14.11 lb
Features
Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Watertight
Includes
Pick-N-Pluck Foam
Volume Capacity
1.65 cu ft
Standards
ATA 300, Def Stan 81-41, MIL C-4150J
Closure Type
Latch
Mfr. Series
1600
Construction
Copolymer Polypropylene, Rugged Foam Resin
Water Tight Up To
1m for 30 min
For Use With
1600
Product Type
Protective Case
Carrying Type
Handle
Mount Type
Portable with Handle
IP Rating
IP67
For Cylinder Volume
1.65 cu ft
Handle Material
Rubber
Housing Material
Polypropylene
Lock Type
Padlockable
Handle Style
Over-Molded Handle
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Series
1600

Description

Protective Case, Closure Type Latch, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 7.87 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards ATA 300, Def Stan 81-41, MIL C-4150J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.