Protective Case, Yellow
- Mfr # 1050
- Zoro # G3838642
product price:Â
$
29.95
/ea
Key Features
Color
Yellow
Material
Polycarbonate
Inside Length
6 1/4 in
Inside Width
3 5/8 in
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050
- Zoro #
- G3838642
- UPC #
- 019428101589
- Country of Origin
- United States
- Item
- Protective Case
- Color
- Yellow
- Material
- Polycarbonate
- Features
- Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
- Includes
- Carabiner
- Volume Capacity
- 0.04 cu ft
- Standards
- 03TEST1242, EN60529: 1992, IEC529: 1989
- Closure Type
- Latch
- Mfr. Series
- 1050
- Water Tight Up To
- 1m for 30 min
- Construction
- Polycarbonate
- For Use With
- Smartphones
- Product Type
- Protective Case
- Resistance Properties
- Water Resistant
- Housing Material
- Polycarbonate
- IP Rating
- IP67
- For Cylinder Volume
- 0.04 cu ft
- Mount Type
- Carabiner
- Lock Type
- Lockable
- Foam Design
- No Foam
- IP/NEMA Rating
- IP67
- Resistant To
- Water
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Series
- 1050
Dimensions
- Inside Length
- 6 1/4 in
- Inside Width
- 3 5/8 in
- Exterior Depth
- 3.12 in
- Exterior Length
- 7.99 in
- Inside Depth
- 2.75 in
- Exterior Width
- 5.06 in
- Exterior Height
- 3.12 in
- Inside Height
- 2.75 in
Description
Protective Case, Closure Type Latch, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Inside Depth 2.75 in, Inside Length 6 1/4 in, Inside Width 3 5/8 in, Material Polycarbonate, IP/NEMA Rating IP67, Standards 03TEST1242, EN60529: 1992, IEC529: 1989
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.