Zoro Homepage

Protective Case, Yellow, 18.5x14.06x6.93In

  • Mfr # 1500

  • Zoro # G4942856


product price: $196.95
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic, Rubber
Inside Length
16 3/4 in
Inside Width
11 1/8 in
Features
Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Watertight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G4942856
UPC #
019428052539
Country of Origin
United States

Dimensions

Inside Length
16 3/4 in
Inside Width
11 1/8 in
Exterior Length
18.5 in
Inside Depth
6.12 in
Exterior Depth
6.93 in
Exterior Width
14.06 in
Inside Height
6.12 in
Exterior Height
6.93 in

Details

Item
Protective Case
Color
Yellow
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Watertight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.66 cu ft
Standards
ATA 300, Def Stan 81-41, MIL C-4150J
Closure Type
Latch
Mfr. Series
1500
Water Tight Up To
1m for 30 min
Construction
Copolymer Polypropylene, Rugged Foam Resin
For Use With
1500
Product Type
Protective Case
For Cylinder Volume
0.66 cu ft
Handle Material
Rubber
Lock Type
Padlockable
Handle Style
Over-Molded Handle
Mount Type
Portable with Handle
Housing Material
Polypropylene
Carrying Type
Handle
IP Rating
IP67
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Series
1500
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Convoluted, Pick and Pluck, Solid

Description

Protective Case, Closure Type Latch, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 6.12 in, Inside Length 16 3/4 in, Inside Width 11 1/8 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards ATA 300, Def Stan 81-41, MIL C-4150J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.