Zoro Homepage

Protective Equipment

  • Mfr # 1200TPKIT

  • Zoro # G515874926


product price: $47.25
/ea

Key Features

Material
Steel (U-Pin)
Overall Length
7 3/4 in
Series
1200TP KIT,TREKPAK DIV SET,ACCESSORY
Overall Width
31 1/4 in
Foam Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200TPKIT
Zoro #
G515874926
UPC #
0019428158453
Country of Origin
Mexico

Dimensions

Overall Length
7 3/4 in
Overall Width
31 1/4 in
Foam Thickness
1/2 in

Details

Item
Protective Equipment
Material
Steel (U-Pin)
Series
1200TP KIT,TREKPAK DIV SET,ACCESSORY
Number of Inserts
2
Compatible Manufacturer Model Number
1200

Description

Protective Equipment, Compatible Manufacturer Model Number 1200, Foam Thickness 1/2 in, Material Steel (U-Pin), Number of Inserts 2, Overall Length 7 3/4 in, Overall Width 31 1/4 in, Compatible Grainger Part Number 13D719, 13D721, 13D722, 13D723, 20FZ29, 3UZU7, 3UZU8, 9APL1, 9APL2, Series 1200TP KIT,TREKPAK DIV SET,ACCESSORY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.