Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1465AIRNF

  • Zoro # G613345335


product price: $308.95
/ea
Free Shipping & Returns

Key Features

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Outside Width
20 39/47 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465AIRNF
Zoro #
G613345335
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
20 39/47 in
Bottom Depth
6 in
Overall Length
20 7/8 in
Inside Length
18 5/8 in
Inside Width
10 in
Lid Depth
5 in
Overall Width
12 5/8 in
Inside Depth
10 7/8 in
Overall Depth
12 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Handle Style
Folding
Number of Latches
2
Number of Padlock Holes
1
Volume Capacity
1.18 cu ft
Weight
2.34 lb
Item
Protective Case
Latch Type
Press and Pull
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Resistant To
Crush, Dust, Water
Closure Type
Padlock, Press and Pull Latches
Pressure Valve Type
Automatic
Maximum Operating Temperature
160 Degrees F
Series
1465
Minimum Operating Temperature
-60 Degrees F
Includes Handle
Handle Included

Description

Protective Case, Bottom Depth 6 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 7/8 in, Inside Length 18 5/8 in, Inside Width 10 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.