Zoro Homepage

Protective Equipment

  • Mfr # 1465EMS

  • Zoro # G915855006


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 7/8 in
Handle Style
Folding
Number of Latches
2
Bottom Depth
6 in
Weight
13.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465EMS
Zoro #
G915855006
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 7/8 in
Bottom Depth
6 in
Lid Depth
5 in
Overall Width
12 5/8 in
Inside Length
18 5/8 in
Overall Depth
12 3/4 in
Inside Depth
10 7/8 in
Inside Width
10 in
Padlock Hole Diameter
5 in

Details

Handle Style
Folding
Number of Latches
2
Weight
13.3 lb
Number of Padlock Holes
1
Volume Capacity
1.18 cu ft
Color
Orange
Material
Plastic
Item
Protective Case
Pressure Valve Type
Automatic
Mobility
Stationary
Minimum Operating Temperature
-60 Degrees F
Resistant To
Crush, Dust, Water
Closure Type
Padlock, Press and Pull Latches
Includes Handle
Handle Included
Maximum Operating Temperature
160 Degrees F
Series
1465

Description

Protective Case, Bottom Depth 6 in, Closure Type Padlock, Press and Pull Latches, Color Orange, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Not Applicable, Inside Depth 10 7/8 in, Inside Length 18 5/8 in, Inside Width 10 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.