
Protective Equipment
Mfr # 1500MP
Zoro # G115874913
product price: $52.25
/eaKey Features
Overall Length
18 1/8 in
Series
1500MP EZ-CLICK MOLLE PANEL
Overall Width
12 3/8 in
Compatible Manufacturer Model Number
1500, 1700(Gen 2), 1720 (Gen 2), 1750 (Gen 2), 1755
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500MP
Zoro #
G115874913
UPC #
0019428180942
Country of Origin
China
Dimensions
Overall Length
18 1/8 in
Overall Width
12 3/8 in
Details
Item
Protective Equipment
Series
1500MP EZ-CLICK MOLLE PANEL
Compatible Manufacturer Model Number
1500, 1700(Gen 2), 1720 (Gen 2), 1750 (Gen 2), 1755
Description
Protective Equipment, Compatible Manufacturer Model Number 1500, 1700(Gen 2), 1720 (Gen 2), 1750 (Gen 2), 1755, Foam Thickness Not Applicable, Material Not Applicable, Number of Inserts Not Applicable, Overall Length 18 1/8 in, Overall Width 12 3/8 in, Compatible Grainger Part Number 13E456, 13E564, 20FZ41, 20FZ60, 20FZ63, Series 1500MP EZ-CLICK MOLLE PANEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.