Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1505AIRNF

  • Zoro # G215854976


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 1/8 in
Overall Width
16 3/8 in
Number of Padlock Holes
1
Color
Black
Inside Width
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505AIRNF
Zoro #
G215854976
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 1/8 in
Overall Width
16 3/8 in
Inside Width
13 1/4 in
Bottom Depth
3 1/2 in
Inside Depth
5 1/2 in
Overall Length
20 1/4 in
Lid Depth
1 7/8 in
Inside Length
18 1/4 in
Padlock Hole Diameter
5 in

Details

Number of Padlock Holes
1
Color
Black
Volume Capacity
0.77 cu ft
Material
Plastic
Weight
5.8 lb
Number of Latches
2
Standards
IP67, MIL-SPEC
Item
Protective Case
Handle Style
Folding
Series
1505
Mobility
Stationary
Includes Handle
Handle Included
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock, Press and Pull Latches
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Minimum Operating Temperature
0 Degrees F

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/2 in, Inside Length 18 1/4 in, Inside Width 13 1/4 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.