Zoro Homepage

Protective Equipment

  • Mfr # 1535AIRTPF

  • Zoro # G215854990


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Inside Depth
7 1/4 in
Handle Style
Folding
Volume Capacity
0.95 cu ft
Number of Padlock Holes
1
Inside Length
20 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535AIRTPF
Zoro #
G215854990
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
7 1/4 in
Inside Length
20 3/8 in
Bottom Depth
5 1/4 in
Overall Width
14 in
Inside Width
11 1/4 in
Lid Depth
2 in
Overall Length
22 in
Overall Depth
9 in
Padlock Hole Diameter
5/16 in

Details

Handle Style
Folding
Volume Capacity
0.95 cu ft
Number of Padlock Holes
1
Color
Black
Weight
11.91 lb
Standards
IP67, MIL-SPEC
Material
Plastic
Foam Material
Polyurethane
Number of Latches
2
Number of Wheels
2
Item
Protective Case
Includes Handle
Handle Included
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
140 Degrees F
Mobility
Mobile
Pressure Valve Type
Automatic
Foam Design
Dividers
Series
1535
Includes Casters
Caster Included
IP/NEMA Rating
IP67
Caster Type
Bearing Wheels
Resistant To
Crush, Dust, Water
Closure Type
Padlock, Press and Pull Latches

Description

Protective Case, Bottom Depth 5 1/4 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Dividers, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 1/4 in, Inside Length 20 3/8 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.