Zoro Homepage

Protective Equipment

  • Mfr # 1550TPKIT

  • Zoro # G815874916


product price: $179.95
/ea
Free Shipping & Returns

Key Features

Material
Steel (U-Pin)
Series
1550TP TREKPAK DIV SET
Overall Width
18 1/8 in
Overall Length
39 5/8 in
Foam Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550TPKIT
Zoro #
G815874916
UPC #
0019428158309
Country of Origin
Mexico

Dimensions

Overall Width
18 1/8 in
Overall Length
39 5/8 in
Foam Thickness
1/2 in

Details

Item
Protective Equipment
Material
Steel (U-Pin)
Series
1550TP TREKPAK DIV SET
Compatible Manufacturer Model Number
1550
Number of Inserts
2

Description

Protective Equipment, Compatible Manufacturer Model Number 1550, Foam Thickness 1/2 in, Material Steel (U-Pin), Number of Inserts 2, Overall Length 39 5/8 in, Overall Width 18 1/8 in, Compatible Grainger Part Number 20FZ47, 8EKV1, 8UJR3, 9KD59, Series 1550TP TREKPAK DIV SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.