Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1595AIR

  • Zoro # G613345342


product price: $371.95
/ea
Free Shipping & Returns

Key Features

Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Plastic
Outside Width
28 13/25 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1595AIR
Zoro #
G613345342
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
28 13/25 in
Overall Depth
10 3/4 in
Bottom Depth
6 7/8 in
Lid Depth
2 in
Inside Depth
8 7/8 in
Overall Length
28 1/2 in
Inside Width
14 7/8 in
Inside Length
25 1/2 in
Overall Width
17 7/8 in
Padlock Hole Diameter
5 in

Details

Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
1.97 cu ft
Weight
16.35 lb
Number of Wheels
2
Standards
IP67, MIL-SPEC
Foam Material
Polyurethane
Number of Padlock Holes
1
Handle Style
Folding
Number of Latches
2
Item
Protective Case
Latch Type
Press and Pull
Foam Design
Pick and Pluck
Series
1595
Closure Type
Padlock, Press and Pull Latches
Includes Casters
Caster Included
Mobility
Mobile
Includes Handle
Handle Included
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Caster Type
Bearing Wheels

Description

Protective Case, Bottom Depth 6 7/8 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 7/8 in, Inside Length 25 1/2 in, Inside Width 14 7/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.