Zoro Homepage

Protective Equipment

  • Mfr # 1595AIRNF

  • Zoro # G713345303


product price: $316.95
/ea
Free Shipping & Returns

Key Features

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Outside Width
28 13/25 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1595AIRNF
Zoro #
G713345303
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
28 13/25 in
Overall Depth
10 3/4 in
Overall Width
17 7/8 in
Bottom Depth
6 7/8 in
Lid Depth
2 in
Inside Length
25 1/2 in
Inside Width
14 7/8 in
Inside Depth
8 7/8 in
Overall Length
28 1/2 in
Padlock Hole Diameter
5 in

Details

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Number of Latches
5
Number of Padlock Holes
1
Handle Style
Folding
Number of Wheels
2
Weight
13.6 lb
Volume Capacity
1.97 cu ft
Standards
IP67, MIL-SPEC
Item
Protective Case
Latch Type
Press and Pull
Series
1595
Includes Foam Insert
Foam Insert Not Included
Includes Handle
Handle Included
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F
IP/NEMA Rating
IP67
Includes Casters
Caster Included
Minimum Operating Temperature
0 Degrees F
Resistant To
Crush, Dust, Water
Caster Type
Bearing Wheels
Closure Type
Padlock, Press and Pull Latches
Pressure Valve Type
Automatic

Description

Protective Case, Bottom Depth 6 7/8 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 7/8 in, Inside Length 25 1/2 in, Inside Width 14 7/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.