Zoro Homepage

Protective Equipment

  • Mfr # 1605TPKIT

  • Zoro # G715874917


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel (U-Pin)
Overall Length
48 in
Overall Width
18 in
Series
1605TP TREKPAK DIV SET
Foam Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605TPKIT
Zoro #
G715874917
UPC #
0019428158385
Country of Origin
Mexico

Dimensions

Overall Length
48 in
Overall Width
18 in
Foam Thickness
1/2 in

Details

Item
Protective Equipment
Material
Steel (U-Pin)
Series
1605TP TREKPAK DIV SET
Number of Inserts
2
Compatible Manufacturer Model Number
1605

Description

Protective Equipment, Compatible Manufacturer Model Number 1605, Foam Thickness 1/2 in, Material Steel (U-Pin), Number of Inserts 2, Overall Length 48 in, Overall Width 18 in, Compatible Grainger Part Number 52PF89, Series 1605TP TREKPAK DIV SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.