Zoro Homepage

Protective Equipment

  • Mfr # 1615AIRFS

  • Zoro # G615874918


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
18 7/8 in
Series
1615AirFS,7-PC,FOAM SET
Overall Length
33 1/8 in
Foam Thickness
3/4 in, 1 1/2 in, 2 in, 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615AIRFS
Zoro #
G615874918
UPC #
0019428132736
Country of Origin
Mexico

Dimensions

Overall Width
18 7/8 in
Overall Length
33 1/8 in
Foam Thickness
3/4 in, 1 1/2 in, 2 in, 3 in

Details

Item
Protective Equipment
Material
Plastic
Series
1615AirFS,7-PC,FOAM SET
Number of Inserts
7
Compatible Manufacturer Model Number
1615

Description

Protective Equipment, Compatible Manufacturer Model Number 1615, Foam Thickness 3/4 in, 1 1/2 in, 2 in, 3 in, Material Plastic, Number of Inserts 7, Overall Length 33 1/8 in, Overall Width 18 7/8 in, Compatible Grainger Part Number 52PF93, Series 1615AirFS,7-PC,FOAM SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.