Zoro Homepage

Protective Equipment

  • Mfr # 1646AIR

  • Zoro # G513345350


product price: $503.95
/ea
Free Shipping & Returns

Key Features

Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Plastic
Outside Width
35 20/69 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1646AIR
Zoro #
G513345350
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
35 20/69 in
Overall Depth
15 1/8 in
Inside Width
15 7/8 in
Lid Depth
2 in
Overall Length
35 1/4 in
Bottom Depth
11 1/2 in
Overall Width
19 in
Inside Depth
13 3/8 in
Inside Length
32 in
Padlock Hole Diameter
5/16 in

Details

Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Handle Style
Folding
Number of Wheels
2
Standards
IP67, MIL-SPEC
Foam Material
Polyurethane
Number of Padlock Holes
1
Weight
25.7 lb
Volume Capacity
3.95 cu ft
Number of Latches
5
Item
Protective Case
Latch Type
Press and Pull
Includes Casters
Caster Included
Caster Type
Bearing Wheels
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Series
1646
Minimum Operating Temperature
0 Degrees F
Foam Design
Pick and Pluck
Includes Handle
Handle Included
Pressure Valve Type
Automatic
Mobility
Mobile
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Closure Type
Padlock, Press and Pull Latches

Description

Protective Case, Bottom Depth 11 1/2 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 13 3/8 in, Inside Length 32 in, Inside Width 15 7/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 15 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.