Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1646AIRNF

  • Zoro # G213345315


product price: $448.95
/ea
Free Shipping & Returns

Key Features

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Outside Width
35 20/69 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1646AIRNF
Zoro #
G213345315
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
35 20/69 in
Bottom Depth
11 1/2 in
Inside Length
32 in
Lid Depth
2 in
Inside Depth
13 3/8 in
Overall Length
35 1/4 in
Overall Depth
15 1/8 in
Overall Width
19 in
Inside Width
15 7/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Number of Padlock Holes
1
Number of Latches
5
Weight
20.5 lb
Handle Style
Folding
Standards
IP67, MIL-SPEC
Volume Capacity
3.95 cu ft
Number of Wheels
2
Item
Protective Case
Latch Type
Press and Pull
Minimum Operating Temperature
0 Degrees F
Closure Type
Padlock, Press and Pull Latches
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Series
1646
Caster Type
Bearing Wheels
Maximum Operating Temperature
140 Degrees F
Includes Casters
Caster Included
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Not Included
Includes Handle
Handle Included
Mobility
Mobile

Description

Protective Case, Bottom Depth 11 1/2 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 13 3/8 in, Inside Length 32 in, Inside Width 15 7/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 15 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.