Zoro Homepage

Protective Equipment

  • Mfr # 1700PRS

  • Zoro # G115874920


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 1/2 in
Overall Length
18 3/4 in
Compatible Manufacturer Model Number
1700
Series
1700PRS RESET ORGANIZER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700PRS
Zoro #
G115874920
UPC #
0019428191542
Country of Origin
China

Dimensions

Overall Width
14 1/2 in
Overall Length
18 3/4 in

Details

Item
Protective Equipment
Compatible Manufacturer Model Number
1700
Series
1700PRS RESET ORGANIZER

Description

Protective Equipment, Compatible Manufacturer Model Number 1700, Foam Thickness Not Applicable, Material Not Applicable, Number of Inserts Not Applicable, Overall Length 18 3/4 in, Overall Width 14 1/2 in, Compatible Grainger Part Number 20FZ60, Series 1700PRS RESET ORGANIZER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.