Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1705AIR

  • Zoro # G715854995


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Standards
IP67, MIL-SPEC
Lid Depth
2 in
Inside Depth
6 1/2 in
Overall Width
14 1/2 in
Overall Length
32 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705AIR
Zoro #
G715854995
UPC #
-
Country of Origin
United States

Dimensions

Lid Depth
2 in
Inside Depth
6 1/2 in
Overall Width
14 1/2 in
Overall Length
32 1/4 in
Overall Depth
7 1/4 in
Inside Width
12 1/8 in
Inside Length
32 in
Bottom Depth
4 1/4 in
Padlock Hole Diameter
5 in

Details

Standards
IP67, MIL-SPEC
Handle Style
Folding
Color
Black
Number of Latches
3
Foam Material
Polyurethane
Weight
10.55 lb
Item
Protective Case
Material
Plastic
Volume Capacity
1.47 cu ft
Number of Padlock Holes
1
Closure Type
Padlock, Press and Pull Latches
Foam Design
Pick and Pluck
IP/NEMA Rating
IP67
Includes Handle
Handle Included
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
140 Degrees F
Series
1705
Includes Foam Insert
Foam Insert Included
Mobility
Stationary

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/2 in, Inside Length 32 in, Inside Width 12 1/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 3, Number of Wheels Not Applicable, Overall Depth 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.